15 x 15 in. 1 Hole Top Mount and Undermount Bar Sink in Stainless Steel
Vault™ 15 x 15 in. 1 Hole Top Mount and Undermount Bar Sink in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- 18 in (457 mm) minimum base cabinet width
- Single bowl
- 5-1/2 in (152 mm) depth
- Single faucet hole
- Optional K-2993 bottom sink rack (sold separately)
- Includes installation hardware
- Sink drain with strainer sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- Vault™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-3/4 in
- Gauge (metal):
- 18 ga
- Length:
- 15 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Square
- Sink Bowl Size:
- 12-1/4 in x 9-9/16 in x 5-5/16 in
- Sink Depth:
- 5-5/16 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 15 in
- Width:
- 15 in