This product requires certification to purchase.

25 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
KOHLER

Vault™ 25 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #K3822-3-NA
  • Item #3951218
  • Manufacturer Part #3822-3-NA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Vault™ 25 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #K3822-3-NA
  • Item #3951218
  • Manufacturer Part #3822-3-NA
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 PT: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Minimum base cabinet width 27"
  • Single bowl
  • Depth: 9"
  • Three faucet holes
  • Rear drain increases workspace in the sink and storage space underneath
  • SilentShield® sound-absorption technology offers quieter performance
  • Includes installation hardware and bottom sink rack
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Vault™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear
Drain Opening:
3-7/8 in
Faucet Center Size:
8 in
Gauge (metal):
18 ga
IAPMO Listed:
No
Length:
25 in
Number of Bowls:
1
Number of Holes:
3 Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
22-1/4 in x 16-9/16 in x 9 in
Sink Depth:
9-5/16 in
Sink Installation Type:
Dual Mount
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Width:
22 in