This product requires certification to purchase.

32 in. Undermount Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
KOHLER

Vault™ 32 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #K25939-NA
  • Item #8067415
  • Manufacturer Part #25939-NA
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Vault™ 32 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #K25939-NA
  • Item #8067415
  • Manufacturer Part #25939-NA
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Kohler Genuine Part
  • Large single bowl
  • 5-1/2-in depth
  • No faucet holes
  • Rear drain increases workspace in the sink and storage space underneath
  • SilentShieldsound-absorption technology offers quieter performance
  • Includes installation hardware
  • Handcrafted from 18-gauge stainless steel
  • Premium 18-gauge stainless steel
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Vault™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-5/8 in
Gauge (metal):
18 ga
IAPMO Listed:
No
Length:
32 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
30-1/4 in x 16-9/16 in x 5-1/2 in
Sink Depth:
18-5/16 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
18-5/16 in