This product requires certification to purchase.

33 in. Dual Mount Stainless Steel Double Bowl Kitchen Sink

You last purchased this on
 
KOHLER

Vault™ 33 in. Dual Mount Stainless Steel Double Bowl Kitchen Sink

Brand image
You last purchased this on
 
KOHLER

Vault™ 33 in. Dual Mount Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #K3838-1-NA
  • Item #4158980
  • Manufacturer Part #3838-1-NA
5 out of 5 Customer Rating
33 x 22 in. Stainless Steel Double Bowl Dual Mount Kitchen Sink with Smart Divide and Sound Dampening

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Double-equal bowls
  • 9 in depth provides generous workspace
  • Single faucet hole
  • Smart Divide® features a lower bowl divider that increases workspace and versatility
  • SilentShield® sound-absorption technology offers quieter performance
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Vault™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear
Drain Opening:
3-5/8 in
Faucet Included:
No
Gauge (metal):
18 ga
IAPMO Listed:
No
Installation Type:
Undermount, Drop-in
Length:
33 in
Number of Bowls:
2
Number of Holes:
1 Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size, Left:
14-9/16 in x 16-9/16 in x 9 in
Sink Bowl Size, Right:
14-9/16 in x 16-9/16 in x 9 in
Sink Depth:
9-5/16 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
22 in


Customers Also Bought
1–6 of 18 items
Part #K6351-0
Item #4708174
4.8 out of 5 Customer Rating
Requires Certification
Part #K5873-5U-0
Item #4329750
3.7 out of 5 Customer Rating
Requires Certification
Part #K5282-NA
Item #4554738
3.3 out of 5 Customer Rating
Requires Certification
Part #S11444NA
Item #3408431
5 out of 5 Customer Rating
Requires Certification
Part #K80086-1PC-NA
Item #9606018
3.7 out of 5 Customer Rating
Requires Certification
Part #K3943-NA
Item #4158529
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K3996-4-NA
Item #4377744
3.3 out of 5 Customer Rating
Requires Certification
Part #K3822-NA
Item #7426618
4.1 out of 5 Customer Rating
Requires Certification
Part #K3894-4-NA
Item #4377847
4.7 out of 5 Customer Rating
Requires Certification
Part #K3823-4-NA
Item #3951215
5 out of 5 Customer Rating
Requires Certification
Part #K3894-NA
Item #7361805
3.7 out of 5 Customer Rating
Requires Certification
Part #K3943-NA
Item #4158529
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing