35-3/4 in. Drop-in Stainless Steel Single Bowl Kitchen Sink
Vault™ 35-3/4 in. Drop-in Stainless Steel Single Bowl Kitchen Sink
Frequently Purchased Together
Product Details
Product Details
- Minimum base cabinet width 36"
- Single bowl
- Depth: 9"
- Self-trimming apron overlaps the cabinet face for easy installation
- Apron height allows sink to be used in most standard cabinetry or retrofitted to existing standard cabinetry
- Single faucet hole
- Rear drain increases workspace in the sink and storage space underneath
- SilentShield® sound-absorption technology offers quieter performance
- Includes installation hardware and compatibility template
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Vault™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear
- Drain Opening:
- 3-5/8 in
- Faucet Center Size:
- 8 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Length:
- 35-3/4 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 32-1/2 in x 17-3/16 in x 9 in
- Sink Depth:
- 9-5/16 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Width:
- 24-5/16 in