Bottom Basin Sink Rack For 36 in. Single-Bowl Apron Front Sink Stainless Steel
Vault™ Bottom Basin Sink Rack For 36 in. Single-Bowl Apron Front Sink Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Fits in the rectangular bowl of the Kohler® K-3943 Vault® and Kohler® K-5415 Strive® kitchen sinks
- Comes included with the Kohler® K-3943 Vault™ and Kohler® K-5415 Strive™ kitchen sinks
- Material: Stainless steel
- Helps protect sink surface from daily wear
- Dishwasher safe
- Rubber feet provide added protection
Documents
Specifications
- Brand Model Compatibility:
- K-3943 Vault™ and K-5415 Strive® Kitchen Sinks
- CARB OTC LEED Compliant:
- No
- Collection:
- Vault™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 16-7/10 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 32 in x 16-11/16 in
- Weight:
- 3.7 lb
- Width:
- 32 in