This product requires certification to purchase.

19-3/16 x 16-11/16 in. Sink Rack fro 36 in. Offset Apron Front Sink Stainless Steel

You last purchased this on
 
KOHLER

Vault™ Strive® 19-3/16 x 16-11/16 in. Sink Rack fro 36 in. Offset Apron Front Sink Stainless Steel

Brand image
You last purchased this on
 
KOHLER

Vault™ Strive® 19-3/16 x 16-11/16 in. Sink Rack fro 36 in. Offset Apron Front Sink Stainless Steel

  • Fast #
  • Part #K6476-ST
  • Item #4199313
  • Manufacturer Part #6476-ST
3.7 out of 5 Customer Rating
19-3/16 x 16-11/16 in. Sink Rack fro 36 in. Offset Apron Front Sink

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fits in the large bowl of the Kohler® K-3945 Vault™ and Kohler® K-5416 Strive® kitchen sinks
  • Comes included with the Kohler® K-3945 Vault™ and Kohler® K-5416 Strive™ kitchen sinks
  • Material: Stainless steel
  • Helps protect sink surface from daily wear
  • Dishwasher safe
  • Rubber feet provide added protection
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
K-3945 Vault™ and K-5416 Strive® Kitchen Sinks
CARB OTC LEED Compliant:
No
Collection:
Vault™ Strive®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
1 in
IAPMO Listed:
No
Length:
16-7/10 in
Material:
Stainless Steel
Product Type:
Rack
Shape:
Rectangular
Size:
19-3/16 in x 16-11/16 in
Weight:
2.3 lb
Width:
19-1/5 in



Call for Pricing
Call for Pricing