Wood Cutting Board
Vault™ Strive® Wood Cutting Board
Frequently Purchased Together
Product Details
Product Details
- Fits over the Kohler® K-3820, Kohler® K-3822, Kohler® K-3823, Kohler® K-3838, Kohler® K-3839, Kohler® K-3894, Kohler® K-3935, Kohler® K-3942, Kohler® K-3943, Kohler® K-3944, Kohler® K-3945 and Kohler® K-3996 Vault® kitchen sinks
- Fits over the Kohler® K-5281, Kohler® K-5282, Kohler® K-5285 and Kohler® K-5286 Strive® kitchen sinks
- Durable hardwood construction
- Large size provides a convenient food prep station
- Countertop stop allows you to position the board over the basin or partially over the counter
Specifications
- Brand Model Compatibility:
- K-3820, K-3822, K-3823, K-3838, K-3839, K-3894, K-3935, K-3942, K-3943, K-3944, K-3945 and K-3996 Vault™ Kitchen Sinks
- CARB OTC LEED Compliant:
- No
- Collection:
- Vault™ Strive®
- Color Finish Category:
- Browns
- Color Finish Name:
- Natural Wood
- Height:
- 1-1/4 in
- IAPMO Listed:
- No
- Length:
- 13-1/8 in
- Material:
- Wood
- Size:
- 13-1/8 in x 17-3/4 in
- Width:
- 17-3/4 in