This product requires certification to purchase.

7 in. Pedestal Sink Base in White

You last purchased this on
 
KOHLER

Veer™ 7 in. Pedestal Sink Base in White

Brand image
You last purchased this on
 
KOHLER

Veer™ 7 in. Pedestal Sink Base in White

  • Fast #
  • Part #K5246-0
  • Item #4554786
  • Manufacturer Part #5246-0
3.6 out of 5 Customer Rating
Pedestal Sink Base

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ideal for smaller bathrooms the slender K-5246 pedestal pairs with the veer sink basin for sleek and sophisticated style
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A122.19.2
Application:
Residential
Brand Model Compatibility:
K-5246
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Veer™
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
29 in
IAPMO Listed:
No
NSF Certified:
No
Pedestal Only:
Yes
Sink Installation Type:
Pedestal Sink Base
Sink Material:
Vitreous China
Vessel Only:
No
Width:
7 in



Customers Also Bought
1–6 of 18 items
Part #K5247-8-0
Item #4554766
4.4 out of 5 Customer Rating
Requires Certification
Part #K5247-1-0
Item #4554735
4 out of 5 Customer Rating
Requires Certification
Part #K5248-4-0
Item #4554794
5 out of 5 Customer Rating
Requires Certification
Part #K5248-1-0
Item #4554780
4 out of 5 Customer Rating
Requires Certification
Part #K5248-8-0
Item #4554814
4.8 out of 5 Customer Rating
Requires Certification
Part #K6368-0
Item #4599381
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K5247-4-0
Item #4554745
4.1 out of 5 Customer Rating
Requires Certification
Part #K5247-8-0
Item #4554766
4.4 out of 5 Customer Rating
Requires Certification
Part #K5248-4-0
Item #4554794
5 out of 5 Customer Rating
Requires Certification
Part #K5247-1-0
Item #4554735
4 out of 5 Customer Rating
Requires Certification
Part #K5248-8-0
Item #4554814
4.8 out of 5 Customer Rating
Requires Certification
Part #K5248-1-0
Item #4554780
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing