This product requires certification to purchase.

21 in. Rectangular Vitreous China Pedestal Bathroom Sink in White

You last purchased this on
 
KOHLER

Veer™ 21 in. Rectangular Vitreous China Pedestal Bathroom Sink in White

  • Fast #
  • Part #K5247-8-0
  • Item #4554766
  • Manufacturer Part #5247-8-0
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Veer™ 21 in. Rectangular Vitreous China Pedestal Bathroom Sink in White

  • Fast #
  • Part #K5247-8-0
  • Item #4554766
  • Manufacturer Part #5247-8-0
4.4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ample side deck space for toiletries
  • Center faucet holes: 8"
  • Combines with the Kohler® K-5246 pedestal to create the Kohler® K-5265-8 pedestal sink
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
K-5246 Pedestal
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Veer™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed:
No
Length:
21 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
13-3/4 in x 12-5/8 in
Sink Depth:
8-1/16 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
Vessel Only:
Yes
Width:
18-1/4 in