This product requires certification to purchase.

0.8 gpf/1.6 gpf Elongated Dual Flush One Piece Toilet in White

You last purchased this on
 
KOHLER

Veil® 0.8 gpf/1.6 gpf Elongated Dual Flush One Piece Toilet in White

  • Fast #
  • Part #K76395-0
  • Item #7217148
  • Manufacturer Part #76395-0
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Veil® 0.8 gpf/1.6 gpf Elongated Dual Flush One Piece Toilet in White

  • Fast #
  • Part #K76395-0
  • Item #7217148
  • Manufacturer Part #76395-0
3.7 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • One-piece wall-hung toilet with integrated cleansing functionality
  • Elongated bowl offers added room and comfort
  • Mounting hardware is completely concealed for sleek looks and easy cleaning
  • Dual flush offers a choice of 08 or 16 gpf (30 or 60 lpf)
  • Stainless steel wand offers adjustable spray shape, position, water pressure, temperature, pulsate, and oscillate functions
  • Front and rear wash modes provide warm water for cleansing
  • Self-cleaning function uses UV light and electrolyzed water systems to sanitize the wand surfaces
  • Warm-air drying system with adjustable temperature settings
  • Automatic deodorization system
  • Heated seat with adjustable temperature settings
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.14, ASME A112.19.2
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Veil®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
Yes
EPA Compliant:
No
Flow Rate:
0.8 gpf/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
Handle Type:
Remote Control
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Length:
25-3/8 in
Toilet Bowl Width:
16-3/4 in
Toilet Installation:
Wall Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Trap Size:
2-9/16 in
WaterSense Labeled:
Yes