This product requires certification to purchase.

0.96 gpf/1.28 gpf Elongated Dual Flush One Piece Toilet in White

KOHLER

Veil® 0.96 gpf/1.28 gpf Elongated Dual Flush One Piece Toilet in White

  • Fast #
  • Part #K1381-0
  • Item #8554721
  • Manufacturer Part #1381-0
5 out of 5 Customer Rating
Brand image
KOHLER

Veil® 0.96 gpf/1.28 gpf Elongated Dual Flush One Piece Toilet in White

  • Fast #
  • Part #K1381-0
  • Item #8554721
  • Manufacturer Part #1381-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Coordinates with other products in the Purist collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Installation template and tools included
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.14, ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Veil®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
28-5/16 in
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
0.96 gpf/1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
26-7/8 in
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
15-3/8 in
Toilet Bowl Length:
28-5/16 in
Toilet Bowl Width:
15-3/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Trap Size:
2-1/8 in
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
885612839299
WaterSense Labeled:
Yes
Width:
15-3/16 in