This product requires certification to purchase.

1.6 gpf In-Wall Tank and Carrier

You last purchased this on
 
KOHLER

Veil™ 1.6 gpf In-Wall Tank and Carrier

  • Fast #
  • Part #K18647-NA
  • Item #7217175
  • Manufacturer Part #18647-NA
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Veil™ 1.6 gpf In-Wall Tank and Carrier

  • Fast #
  • Part #K18647-NA
  • Item #7217175
  • Manufacturer Part #18647-NA
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Robust steel tube frame
  • Insulated tank to prevent sweating
  • Large flush actuator plate opening can be removed for easy access to the inner tank
  • Adjustable height allows the bowl to be set anywhere from 15-in to 23-in from floor
  • Dual flush actuator offers a choice of 08 or 16 gpf
  • Durable steel frame carrier is installed on 2-inx6-in studs behind the wall. See installation guide and installation video for more detailed information
  • When installed per KOHLER's installation instructions, the KOHLER in-wall tank and carrier system can support up to 880 lbs. without damage
  • Supply line sold separately
  • Eligible for consumer rebates in some municipalities
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Adjustable:
No
Brand Model Compatibility:
K-76395 Veil® Intelligent Wall-Hung Toilet
CEC Compliant:
For Sale in CA
Collection:
Veil™
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.6 gpf
Installation Type:
Wall Mount
Material:
Steel
Product Type:
Tank
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
Yes
Width:
23-1/4 in