This product requires certification to purchase.

Wall Hung Elongated One Piece Toilet in White

KOHLER

Veil™ Wall Hung Elongated One Piece Toilet in White

  • Fast #
  • Part #K31539-0
  • Item #10084155
  • Manufacturer Part #31539-0
3.9 out of 5 Customer Rating
Brand image
KOHLER

Veil™ Wall Hung Elongated One Piece Toilet in White

  • Fast #
  • Part #K31539-0
  • Item #10084155
  • Manufacturer Part #31539-0
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Union City, GA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • One-piece wall-hung toilet
  • Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
  • 2-1/8 in (54 mm) fully glazed trapway
  • Fully skirted trapway simplifies cleaning
  • Quiet-Close elongated lid and seat prevents slamming
  • Coordinates with other products in the Veil collection
  • Bowl and seat only; requires KOHLER in-wall tank and carrier system, and dual-flush actuator (sold separately)
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2, ASME A112.19.14
Bowl Height Range:
Under 14 in
Bowl Shape:
Elongated
CSA Certified:
CSA B45.1
Collection:
Veil™
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
Yes
Height:
13-1/4 in
Length:
21-13/16 in
Material:
Vitreous China
Seat Features:
Soft Close Lid
Toilet Bowl Depth:
13-1/16 in
Toilet Bowl Height:
13-1/16 in
Toilet Bowl Length:
21-13/16 in
Toilet Bowl Width:
15-3/16 in
Toilet Installation:
Wall Mount
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Type:
One Piece
Toilet/Urinal Outlet:
Wall
Trap Size:
3 in
UPC:
885612954244
WaterSense Labeled:
Yes
Width:
15-3/16 in