This product requires certification to purchase.

Wall Mount Stainless Steel Flush Actuator Plate in White

KOHLER

Veil™ Wall Mount Stainless Steel Flush Actuator Plate in White

  • Fast #
  • Part #K6298-0
  • Item #4596249
  • Manufacturer Part #6298-0
3.6 out of 5 Customer Rating
Brand image
KOHLER

Veil™ Wall Mount Stainless Steel Flush Actuator Plate in White

  • Fast #
  • Part #K6298-0
  • Item #4596249
  • Manufacturer Part #6298-0
3.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use with the 2" x 6" in-wall tank and carrier system
  • Available in a variety of colors and finishes to match the toilet or faucet finish
  • Dual flush actuator offers a choice of 08 or 16 gpf
  • Large flush actuator plate opening can be removed for easy access to the inner tank
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
K-6284
Collection:
Veil™
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate:
0.8 gpf;1.6 gpf
Handle Material:
Plastic
Height:
7-3/8 in
Installation Type:
Wall Mount
Length:
7-3/8 in
Material:
Stainless Steel
Product Type:
Actuator Plate
UPC:
885612203618
Width:
12-15/16 in