This product requires certification to purchase.

Single Handle Single Function Shower Faucet (Trim Only)

You last purchased this on
 
KOHLER

Venza® Single Handle Single Function Shower Faucet (Trim Only)

  • Fast #
  • Part #KTS28128-4G-BL
  • Item #9816927
  • Manufacturer Part #TS28128-4G-BL
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Venza® Single Handle Single Function Shower Faucet (Trim Only)

  • Fast #
  • Part #KTS28128-4G-BL
  • Item #9816927
  • Manufacturer Part #TS28128-4G-BL
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 110
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA-compliant metal level handle
  • Includes single-function 1.75 gpm (6.6 lpm) showerhead
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • Includes shower arm and flange
  • Coordinates with other products in the Venza collection
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Venza®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Type:
Lever
Height:
6-1/2 in
Number of Handles:
Single Handle
Shower Arm Reach:
6-5/16 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
6-1/2 in