This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Matte Black

You last purchased this on
 
KOHLER

Venza™ Two Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K28124-4-BL
  • Item #9816929
  • Manufacturer Part #28124-4-BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Venza™ Two Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K28124-4-BL
  • Item #9816929
  • Manufacturer Part #28124-4-BL
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 95
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two lever handles offer separate control of hot and cold water.
  • 5-1/2 in (140 mm) spout reach.
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar).
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance.
  • Clicker drain with tailpiece.
  • Coordinates with other products in the Venza collection.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Venza™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
7-9/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/8 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-1/4 in
Spout Reach:
5-3/8 in
Spout Type:
Fixed
WaterSense Labeled:
Yes