15 x 30 in. Recessed and Surface Mount Medicine Cabinet in Matte Black
Verdera® 15 x 30 in. Recessed and Surface Mount Medicine Cabinet in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Front mirror, inside door mirror, and back panel mirror provide superior visibility
- Three adjustable tempered-glass shelves
- Finish-matched cabinet interior
- Half-shelf adjustable accessory for additional storage included
- Hinges have 110° opening capability
Specifications
- Collection:
- Verdera®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 5-9/16 in
- Glass Type:
- Tempered
- Height:
- 30 in
- Installation Type:
- Recessed Mount, Surface Mount
- Material:
- Aluminium, Glass
- Mirror Edge:
- Flat Edge
- Mirror Included:
- Yes
- Number of Doors:
- 1
- Number of Shelves:
- 3
- Width:
- 15 in