This product requires certification to purchase.

15 x 30 in. Recessed and Surface Mount Medicine Cabinet in Moderne Brushed Gold

You last purchased this on
 
KOHLER

Verdera® 15 x 30 in. Recessed and Surface Mount Medicine Cabinet in Moderne Brushed Gold

  • Fast #
  • Part #K35569-BGL
  • Item #10078166
  • Manufacturer Part #35569-BGL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Verdera® 15 x 30 in. Recessed and Surface Mount Medicine Cabinet in Moderne Brushed Gold

  • Fast #
  • Part #K35569-BGL
  • Item #10078166
  • Manufacturer Part #35569-BGL
5 out of 5 Customer Rating

X Points
Color Finish Name: Moderne Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Front mirror, inside door mirror, and back panel mirror provide superior visibility
  • Three adjustable tempered-glass shelves
  • Finish-matched cabinet interior
  • Half-shelf adjustable accessory for additional storage included
  • Hinges have 110° opening capability
  • Requires Certification

Specifications

Collection:
Verdera®
Color Finish Category:
Gold Tones
Color Finish Name:
Moderne Brushed Gold
Depth:
5-9/16 in
Glass Type:
Tempered
Height:
30 in
Installation Type:
Recessed Mount, Surface Mount
Material:
Aluminium, Glass
Mirror Included:
Yes
Number of Doors:
1
Number of Shelves:
3
Width:
15 in