This product requires certification to purchase.

23-5/8 x 23-5/8 in. Recessed and Surface Mount Medicine Cabinet in Matte Black

KOHLER

Verdera® 23-5/8 x 23-5/8 in. Recessed and Surface Mount Medicine Cabinet in Matte Black

  • Fast #
  • Part #K35572-BLL
  • Item #10078175
  • Manufacturer Part #35572-BLL
5 out of 5 Customer Rating
Brand image
KOHLER

Verdera® 23-5/8 x 23-5/8 in. Recessed and Surface Mount Medicine Cabinet in Matte Black

  • Fast #
  • Part #K35572-BLL
  • Item #10078175
  • Manufacturer Part #35572-BLL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Front mirror, inside door mirror, and back panel mirror provide superior visibility
  • One adjustable tempered-glass shelf
  • Finish-matched cabinet interior
  • Half-shelf adjustable accessory for additional storage included
  • Hinges have 110° opening capability
  • Requires Certification

Specifications

Collection:
Verdera®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
5-9/16 in
Glass Type:
Tempered
Height:
23-5/8 in
Installation Type:
Recessed Mount, Surface Mount
Material:
Aluminum, Glass
Mirror Edge:
Flat Edge
Mirror Included:
Yes
Number of Doors:
1
Number of Shelves:
1
UPC:
195711078926
Width:
23-5/8 in