This product requires certification to purchase.

24 in. Aluminum Medicine Cabinet with Adjustable Flip-Out Flat Mirror

You last purchased this on
 
KOHLER

Verdera® 24 in. Aluminum Medicine Cabinet with Adjustable Flip-Out Flat Mirror

  • Fast #
  • Part #K99007-SCF-NA
  • Item #7217251
  • Manufacturer Part #99007-SCF-NA
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Verdera® 24 in. Aluminum Medicine Cabinet with Adjustable Flip-Out Flat Mirror

  • Fast #
  • Part #K99007-SCF-NA
  • Item #7217251
  • Manufacturer Part #99007-SCF-NA
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Adjustable tempered-glass shelves provide additional bathroom storage
  • Vertically adjustable flip out flat mirror on inside of door
  • Front mirror, inside door mirror and back panel mirror provide superior visibility
  • Door swing 110° with slow-close hinges
  • Compatible with Kohler® Tailored® vanity medicine cabinet surrounds and side kits
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Verdera®
Depth:
4-3/4 in
Glass Type:
Tempered
Height:
30 in
IAPMO Listed:
No
Installation Type:
Surface Mount, Recessed Mount
Light Bulb Type:
LED
Material:
Aluminum
Mirror Included:
Yes
UL Listed:
Yes
Width:
24 in