This product requires certification to purchase.

24 x 30 in. Aluminum Medicine Cabinet

You last purchased this on
 
KOHLER

Verdera® 24 x 30 in. Aluminum Medicine Cabinet

  • Fast #
  • Part #K99006-NA
  • Item #4554778
  • Manufacturer Part #99006-NA
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Verdera® 24 x 30 in. Aluminum Medicine Cabinet

  • Fast #
  • Part #K99006-NA
  • Item #4554778
  • Manufacturer Part #99006-NA
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Three adjustable tempered-glass shelves
  • Full-overlay mirrored door
  • Mirrored interior
  • Two-way adjustable hinges with 108-degree opening capability for easy cabinet access
  • Can be installed with left- or right-hand swing
  • Includes mounting hardware for surface or recessed installation
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Verdera®
Depth:
4-3/4 in
Glass Type:
Tempered
Height:
30 in
IAPMO Listed:
No
Installation Type:
Surface Mount
Length:
24 in
Material:
Aluminum
Mirror Included:
No
Number of Shelves:
3
Width:
24 in