This product requires certification to purchase.

24 x 40 in. Recessed and Surface Mount Medicine Cabinet

You last purchased this on
 
KOHLER

Verdera® 24 x 40 in. Recessed and Surface Mount Medicine Cabinet

  • Fast #
  • Part #K28031-NA
  • Item #10104332
  • Manufacturer Part #28031-NA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Verdera® 24 x 40 in. Recessed and Surface Mount Medicine Cabinet

  • Fast #
  • Part #K28031-NA
  • Item #10104332
  • Manufacturer Part #28031-NA
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Front mirror, inside door mirror, and back panel mirror provide superior visibility
  • Four adjustable tempered-glass shelves
  • Finish-matched cabinet interior
  • Vertically adjustable 3x magnifying mirror on inside of door
  • Slow-close door prevents slamming
  • Two-way adjustable hinges with 108° opening capability for easy cabinet access
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Verdera®
Depth:
4-13/16 in
Glass Type:
Tempered
Height:
40 in
Installation Type:
Recessed Mount, Surface Mount
Length:
4-3/4 in
Material:
Aluminium, Glass
Mirror Edge:
Flat Edge
Mirror Included:
Yes
Number of Doors:
1
Number of Shelves:
4
Width:
24 in