30 in. Wall Mount Medicine Cabinet
Verdera® 30 in. Wall Mount Medicine Cabinet
Frequently Purchased Together
Product Details
Product Details
- Internal LED light guides provide optimally bright bathroom vanity lighting for grooming tasks
- Brightness at 1300 lumens ensures consistent lighting with no hot spots or dark spots
- Approximate 3000K light appearance delivers a neutral light ideal for overall bathroom aesthetics as well as tasks
- Minimum 80 CRI (Color Rendering Index) lets you see yourself in the truest light for makeup application, grooming and skin care
- Integrated LED bulbs have an estimated life expectancy of 36,000 hours
- Compatible with wall-mount LED dimmers (not included) which allows you to control lighting from multiple locations in the room
- Internal aluminum shelf has two electrical outlets for powering small devices such as toothbrushes and shavers
- Two adjustable tempered-glass shelves offer additional bathroom storage
- Vertically adjustable flip out 3x magnifying mirror on inside of door
- Front mirror, inside door mirror and back panel mirror provide superior visibility
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Verdera®
- Color Temperature:
- 3000
- Depth:
- 4-3/4 in
- GSA Approved:
- No
- Glass Type:
- Tempered
- Height:
- 30 in
- IAPMO Listed:
- No
- Installation Type:
- Surface Mount, Recessed Mount
- Light Bulb Type:
- LED
- Lights Included:
- Yes
- Lumens:
- 1300
- Material:
- Aluminum
- Mirror Edge:
- Flat Edge
- Mirror Included:
- Yes
- NSF Certified:
- No
- Number of Doors:
- 1
- Number of Shelves:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Width:
- 24 in