30 x 15 in. Anodized Aluminum Flat Mirror Medicine Cabinet
Verdera® 30 x 15 in. Anodized Aluminum Flat Mirror Medicine Cabinet
Frequently Purchased Together
Product Details
Product Details
- Adjustable tempered-glass shelves provide additional bathroom storage
- Vertically adjustable flip out flat mirror on inside of door
- Front mirror, inside door mirror and back panel mirror provide superior visibility
- Door swing 110° with slow-close hinges
- Compatible with Kohler® Tailored® vanity medicine cabinet surrounds and side kits
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Verdera®
- Depth:
- 4-3/4 in
- Glass Type:
- Tempered
- Height:
- 30 in
- IAPMO Listed:
- No
- Installation Type:
- Surface Mount, Recessed Mount
- Material:
- Aluminum
- Mirror Included:
- Yes
- Width:
- 15 in