30 x 24 in. Lighted Medicine Cabinet
Verdera® 30 x 24 in. Lighted Medicine Cabinet
Frequently Purchased Together
Product Details
Product Details
- Anodized aluminum construction provides a durable rust-free and chip-free finish
- Vertically adjustable flip out 3x magnifying mirror on inside of door
- Three adjustable tempered-glass shelves
- Full-overlay mirrored door
- Mirrored interior
- Slow-close doors prevent slamming
- Two-way adjustable hinges with 108° opening capability for easy cabinet access
- Can be installed with left or right-hand swing
- Includes mounting hardware for surface or recessed installation
- Requires Kohler® K-99012 or Kohler® K-99675 side mirror kit (sold separately) for surface mount installation
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Verdera®
- Depth:
- 4-3/4 in
- Glass Type:
- Tempered
- Height:
- 30 in
- IAPMO Listed:
- No
- Installation Type:
- Surface Mount, Recessed Mount
- Light Bulb Type:
- LED
- Material:
- Aluminum
- Mirror Included:
- Yes
- UL Listed:
- Yes
- Width:
- 24 in