This product requires certification to purchase.

30 x 40 in. Anodized Aluminum Medicine Cabinet

You last purchased this on
 
KOHLER

Verdera® 30 x 40 in. Anodized Aluminum Medicine Cabinet

Brand image
You last purchased this on
 
KOHLER

Verdera® 30 x 40 in. Anodized Aluminum Medicine Cabinet

  • Fast #
  • Part #K99011-SCF-NA
  • Item #7217159
  • Manufacturer Part #99011-SCF-NA
5 out of 5 Customer Rating
40 in. Anodized Aluminum Medicine Cabinet

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Adjustable tempered-glass shelves provide additional bathroom storage
  • Vertically adjustable flip out flat mirror on inside of door
  • Front mirror, inside door mirror and back panel mirror provide superior visibility
  • Door swing 110° with slow-close hinges
  • Compatible with Kohler® Tailored® vanity medicine cabinet surrounds and side kits
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Verdera®
Depth:
4-3/4 in
Glass Type:
Tempered
Height:
30 in
IAPMO Listed:
No
Installation Type:
Surface Mount, Recessed Mount
Lights Included:
No
Material:
Aluminum
Mirror Edge:
Flat Edge
Mirror Included:
Yes
Number of Doors:
3
Number of Shelves:
9
Width:
40 in



Customers Also Bought
1–6 of 18 items
Part #K99012-NA
Item #4536449
5 out of 5 Customer Rating
Requires Certification
Part #MY5718CH
Item #9342284
5 out of 5 Customer Rating
Requires Certification
Part #MY5724BN
Item #9341739
3.3 out of 5 Customer Rating
Requires Certification
Part #MY5709BN
Item #9636405
4 out of 5 Customer Rating
Requires Certification
Part #MUT2261BG
Item #9535654
4.4 out of 5 Customer Rating
Requires Certification
Part #K7671-0
Item #5063360
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K35569-BLL
Item #10078167
3.5 out of 5 Customer Rating
Requires Certification
Part #K99009-NA
Item #4569644
5 out of 5 Customer Rating
Requires Certification
Part #K35574-BGL
Item #10078180
5 out of 5 Customer Rating
Requires Certification
Part #K99011-TLC-NA
Item #7729930
4.4 out of 5 Customer Rating
Requires Certification
Part #K99002-NA
Item #4554800
5 out of 5 Customer Rating
Requires Certification
Part #K35571-BNL
Item #10078173
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing