This product requires certification to purchase.

34 x 30 in. Aluminum Medicine Cabinet

You last purchased this on
 
KOHLER

Verdera® 34 x 30 in. Aluminum Medicine Cabinet

  • Fast #
  • Part #K99008-NA
  • Item #4554769
  • Manufacturer Part #99008-NA
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Verdera® 34 x 30 in. Aluminum Medicine Cabinet

  • Fast #
  • Part #K99008-NA
  • Item #4554769
  • Manufacturer Part #99008-NA
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Anodized aluminum construction provides a durable rust-free and chip-free finish
  • Three adjustable tempered-glass shelves
  • Double doors with full-overlay mirrors
  • Mirrored interior
  • Two way adjustable hinges with 108° opening capability for easy cabinet access
  • Can be installed with left or right-hand swing
  • Includes mounting hardware for surface or recessed installation
  • Requires Kohler® K-99012 or Kohler® K-99675 side mirror kit (sold separately) for surface mount installation
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Verdera®
Depth:
4-3/4 in
Glass Type:
Tempered
Height:
30 in
IAPMO Listed:
No
Installation Type:
Surface Mount, Recessed Mount
Length:
4-3/4 in
Material:
Aluminum
Mirror Included:
Yes
Number of Doors:
2
Number of Shelves:
3
Width:
34 in