This product requires certification to purchase.

40 x 30 in. Wall Mount Medicine Cabinet

KOHLER

Verdera® 40 x 30 in. Wall Mount Medicine Cabinet

  • Fast #
  • Part #K99011-TLC-NA
  • Item #7729930
  • Manufacturer Part #99011-TLC-NA
4.4 out of 5 Customer Rating
Brand image
KOHLER

Verdera® 40 x 30 in. Wall Mount Medicine Cabinet

  • Fast #
  • Part #K99011-TLC-NA
  • Item #7729930
  • Manufacturer Part #99011-TLC-NA
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Surface mount requires K-99012 or K-99675 side kit
  • Supports California Title 24 compliance; meets JA8 2016 standards
  • Slow-close hinges
  • Internal LED light guides provide optimally bright bathroom vanity lighting for grooming tasks
  • Brightness at 1300 lumens ensures consistent lighting with no hot spots or dark spots
  • Approx. 3000 Kelvin light appearance delivers a neutral light ideal for overall bathroom aesthetics as well as tasks
  • Minimum 80 CRI (color rendering index) lets you see yourself in the truest light for makeup application, grooming, and skin care
  • Integrated LED bulbs have an estimated life expectancy of 36,000 hours.
  • Compatible with wall-mount LED dimmers (not included), which allows you to control lighting from multiple locations in the room.
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Verdera®
Color Temperature:
3000
Depth:
5-3/16 in
GSA Approved:
No
Glass Type:
Tempered
Height:
30 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lights Included:
Yes
Lumens:
2200
Material:
Aluminum
Mirror Edge:
Flat Edge
Mirror Included:
Yes
NSF Certified:
No
Number of Doors:
1
Number of Shelves:
2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
UL 962
UPC:
885612733634
Width:
40 in