Lighted Mirror
Verdera® Lighted Mirror
Frequently Purchased Together
Product Details
Product Details
- Supports California Title 24 compliance; meets JA8 2016 standards
- Consistent lighting--no hot spots/dark spots; 2200 lumens
- Pivoting side panels allow you to direct light for specific tasks
- Internal LED light guides provide optimally bright bathroom vanity lighting for grooming tasks
- Brightness at 1300 lumens ensures consistent lighting with no hot spots or dark spots
- Approx. 3000 Kelvin light appearance delivers a neutral light ideal for overall bathroom aesthetics as well as tasks
- Minimum 80 CRI (color rendering index) lets you see yourself in the truest light for makeup application, grooming, and skin care
- Integrated LED bulbs have an estimated life expectancy of 36,000 hours.
- Compatible with wall-mount LED dimmers (not included), which allows you to control lighting from multiple locations in the room.
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Verdera®
- Color Temperature:
- 3000
- Depth:
- 2 in
- ETL Listed:
- No
- Height:
- 33 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Material:
- Aluminum
- Number of Lights:
- 1
- Product Type:
- Mirror
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Size:
- 33 in x 40 in
- UL Listed:
- UL 962
- Volts:
- 120V
- Width:
- 40 in