This product requires certification to purchase.

Rectangular Frameless Lighted Mirror

You last purchased this on
 
KOHLER

Verdera® Rectangular Frameless Lighted Mirror

  • Fast #
  • Part #K99572-TLC-NA
  • Item #7730003
  • Manufacturer Part #99572-TLC-NA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Verdera® Rectangular Frameless Lighted Mirror

  • Fast #
  • Part #K99572-TLC-NA
  • Item #7730003
  • Manufacturer Part #99572-TLC-NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 9
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Internal LED light guides provide optimally bright bathroom vanity lighting for grooming tasks
  • Brightness at 1300 lumens ensures consistent lighting with no hot spots or dark spots
  • Approximate 3000K light appearance delivers a neutral light ideal for overall bathroom aesthetics as well as tasks
  • Minimum 80 CRI (Color Rendering Index) lets you see yourself in the truest light for makeup application, grooming and skin care
  • Integrated LED bulbs have an estimated life expectancy of 36,000 hours
  • Compatible with wall-mount LED dimmers (not included) which allows you to control lighting from multiple locations in the room
  • Pivoting side panels allow you to direct light for specific tasks
  • UL certified
  • Compatible with wall-mount LED dimmers (not included), which allows you to control lighting from multiple locations in the room.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA C22.2
Collection:
Verdera®
Color Finish Category:
Silver Tones
Color Finish Name:
Mirror
Color Temperature:
3000
Depth:
2 in
ETL Listed:
No
Glass Type:
Flat
Height:
33 in
Installation Type:
Surface Mount
Length:
34 in
Light Bulb Type:
Integrated LED
Lumens:
2200
Material:
Aluminum
Mirror Edge:
Flat Edge
Number of Lights:
1
Product Type:
Mirror
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Size:
34 in x 33 in
Style:
Modern
UL Listed:
UL 962
Volts:
120V
Watts:
65 W
Weight:
51.86 lb
Width:
34 in