24 in. LED Lighted Mirror
Verders® 24 in. LED Lighted Mirror
Frequently Purchased Together
Product Details
Product Details
- Internal LED light guides provide optimally bright bathroom vanity lighting for grooming tasks
- Brightness at 2200 lumens ensures consistent lighting with no hot spots or dark spots. Produces 65 lumens per watt
- Approx. 3000 Kelvin light appearance delivers a neutral light ideal for overall bathroom aesthetics as well as tasks
- Minimum 90 CRI (color rendering index) lets you see yourself in the truest light for makeup application, grooming and skin care
- Integrated LED bulbs have an estimated life expectancy of 59,000 hours
- Compatible with wall-mount LED dimmers (not included), which allow you to control lighting from multiple locations in the space
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Verders®
- Color Temperature:
- 3000
- Depth:
- 2 in
- ETL Listed:
- No
- Height:
- 33 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Light Bulb Type:
- LED
- Lumens:
- 2200
- Material:
- Aluminum
- Mirror Edge:
- Flat Edge
- Number of Lights:
- 2
- Product Type:
- Mirror
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Size:
- 33 in x 24 in x 2 in
- Style:
- Modern
- UL Listed:
- UL 962
- Volts:
- 120V
- Watts:
- 34 W
- Weight:
- 32 lb
- Width:
- 24 in