This product requires certification to purchase.

33 x 17-3/8 in. Stainless Steel Single Bowl Farmhouse Kitchen Sink

You last purchased this on
 
KOHLER

Verity™ 33 x 17-3/8 in. Stainless Steel Single Bowl Farmhouse Kitchen Sink

  • Fast #
  • Part #K3086-NA
  • Item #2150756
  • Manufacturer Part #3086-NA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Verity™ 33 x 17-3/8 in. Stainless Steel Single Bowl Farmhouse Kitchen Sink

  • Fast #
  • Part #K3086-NA
  • Item #2150756
  • Manufacturer Part #3086-NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • No faucet hole drilling
  • SilentShield® sound-absorption system
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
CSA Certified:
CSA B45.4
Collection:
Verity™
Drain Location:
Center
Drain Opening:
3-5/8 in
Gauge (metal):
18 ga
IAPMO Listed:
No
Number of Bowls:
1
Sink Bowl Size:
29-1/2 in x 15-3/4 in x 8 in
Sink Installation Type:
Farmhouse
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 17-3/8 in x 8-3/4 in