This product requires certification to purchase.

17-1/8 in. Undermount Rectangular Vitreous China Bathroom Sink in Ice Grey

You last purchased this on
 
KOHLER

Verticyl® 17-1/8 in. Undermount Rectangular Vitreous China Bathroom Sink in Ice Grey

  • Fast #
  • Part #K8189-95
  • Item #8262224
  • Manufacturer Part #8189-95
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Verticyl® 17-1/8 in. Undermount Rectangular Vitreous China Bathroom Sink in Ice Grey

  • Fast #
  • Part #K8189-95
  • Item #8262224
  • Manufacturer Part #8189-95
5 out of 5 Customer Rating

X Points
Color Finish Name: Ice Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Vitreous china rectangular basin with vertical sides
  • Overflow drain
  • No faucet holes -- under-mount installation
  • Geometric rectangular basin with vertical sides
  • No faucet holes; requires wall-or counter-mount faucet
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential
Collection:
Verticyl®
Color Finish Category:
Greys
Color Finish Name:
Ice Grey
Depth:
17-1/10 in
Drain Opening:
1-3/4 in
Height:
7-21/100 in
Length:
17-1/8 in
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
15-1/4 in x 11-1/2 in x 5-1/8 in
Sink Depth:
7-3/16 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Vessel Only:
No
Width:
13-19/50 in