Vibrant® Brushed Nickel Faucet Spray Assembly
Vibrant® Brushed Nickel Faucet Spray Assembly
Frequently Purchased Together
Product Details
Product Details
- Kohler GENUINE Part
- Faucet sprayhead assembly for Kohler Vinnata kitchen faucet
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Part Type:
- Spray Head
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No