This product requires certification to purchase.

Bathtub Feet in White

You last purchased this on
 
KOHLER

Vintage® Bathtub Feet in White

  • Fast #
  • Part #K1172-NA
  • Item #20166
  • Manufacturer Part #1172-NA
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Vintage® Bathtub Feet in White

  • Fast #
  • Part #K1172-NA
  • Item #20166
  • Manufacturer Part #1172-NA
3.6 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 250
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed for above-the-floor bath installation
  • For use with the Kohler® K-700 Vintage® bath, Kohler® K-839 and Kohler® K-840 Maestro® baths, Kohler® K-845-H Maestro® whirlpool and Kohler® K-850 Tea-for-Two® bath
  • Installation hardware included
  • Requires Certification

Specifications

Brand Model Compatibility:
K-700 Vintage® Bath, K-839 and K-840 Maestro™ Baths, K-845-H Maestro™ Whirlpool and K-850 Tea-for-Two® Bath
Collection:
Vintage®
Color Finish Category:
Whites
Color Finish Name:
White
Installation Type:
Above Floor
Length:
4-3/4 in
Material:
Cast Iron
Product Type:
Bathtub Feet