This product requires certification to purchase.

Brass Trip Lever Drain

You last purchased this on
 
KOHLER

Vintage® Brass Trip Lever Drain

  • Fast #
  • Part #K7159-BN
  • Item #587509
  • Manufacturer Part #7159-BN
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Vintage® Brass Trip Lever Drain

  • Fast #
  • Part #K7159-BN
  • Item #587509
  • Manufacturer Part #7159-BN
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes brass tee, pipe and pop-up drain
  • For use with Vintage® freestanding baths
  • For above-the-floor and free-standing installation
  • Material: Solid brass
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2, ASME A112.18.1
Collection:
Vintage®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Connecting Pipe:
Rigid
Connection Type:
NPT
Drain Body Material:
Brass
Drain Installation Type:
Above or Through Floor
Gauge (metal):
17 ga
Handle Type:
Lever
IAPMO Listed:
No
Thread Type:
NPT
Width:
3-1/4 in