This product requires certification to purchase.

Brass Pop-Up Bath Drain in Vibrant Brushed Bronze

You last purchased this on
 
KOHLER

Vintage® Brass Pop-Up Bath Drain in Vibrant Brushed Bronze

  • Fast #
  • Part #K7159-BV
  • Item #1686735
  • Manufacturer Part #7159-BV
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Vintage® Brass Pop-Up Bath Drain in Vibrant Brushed Bronze

  • Fast #
  • Part #K7159-BV
  • Item #1686735
  • Manufacturer Part #7159-BV
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 85
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes brass tee, pipe and pop-up drain
  • For use with Vintage® freestanding baths
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Material: Solid brass
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2, ASME A112.18.1
Collection:
Vintage®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Drain Body Material:
Brass
Gauge (metal):
17 ga
IAPMO Listed:
No