Single Function Body Spray in Polished Chrome
WaterTile® Single Function Body Spray in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single-function 27-nozzle body spray delivers a stimulating spray.
- Katalyst air-induction technology maximizes the air/water mix for a powerful, even flow.
- Fully adjustable spray face pivots for targeted hydromassage.
- Low-profile design complements any decor.
- MasterClean™ 27-nozzle spray face with grey nozzles is easy to clean.
- 2.0 gpm (gallons per minute) flow rate.
- 1/2-inch NPT connection.
- 27-Nozzle body spray with easy to clean MasterClean™ spray face.
- Katalyst® air-induction technology maximizes the air/water mix for a powerful, even flow.
- 2 gallons (7.6 L) per minute flow rate at 80 psi (552.6 kPA).
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Body Spray Flow Rate:
- 2.0 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- WaterTile®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Arm Mount, Wall Mount
- Flow Rate:
- 2 gpm
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-1/8 in
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- Stimulating
- Trim Only:
- No
- UPC:
- 885612616678
- WaterSense Labeled:
- No
- Width:
- 4-7/8 in