Single Body Spray in Matte Black
WaterTile® Single Body Spray in Matte Black
Frequently Purchased Together
Product Details
Product Details
- ½ in NPT connections
- 2.5 gallons (9.5 L) per minute maximum flow rate at 80 psi (552kPA)
- Available as a 54-nozzle with soothing spray [K-8002] or a 22-noozle with stimulating spray [K-8003]
- Low-profile design complements any décor
- MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Body Spray Flow Rate:
- 2.5 gpm
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- WaterTile®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-5/8 in
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Height:
- 4-7/8 in
- IAPMO Listed:
- Yes
- Length:
- 4-7/8 in
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- No
- Width:
- 4-7/8 in