Single Body Spray in Vibrant® Brushed Moderne Brass
WaterTile® Single Body Spray in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- ½ in NPT connection
- 1.0 gpm (3.8 lpm) flow rate at 80 psi (552.6 kPA)
- MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Body Spray Flow Rate:
- 1.0 gpm
- CSA Certified:
- CSA B125.1
- Collection:
- WaterTile®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Faucet Connection Size:
- 1/2 in
- Showerhead Function:
- Single
- Spray Type:
- Full