Single Function Body Spray in Matte Black
WaterTile® Single Function Body Spray in Matte Black
Frequently Purchased Together
Product Details
Product Details
- ½ in NPT connection
- 1.0 gpm (3.8 lpm) flow rate at 80 psi (552.6 kPA)
- MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Body Spray Flow Rate:
- 1.0 gpm
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B1125.1
- Collection:
- WaterTile®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Ceiling Mount, Wall Mount
- Height:
- 4-7/8 in
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- No
- WaterSense Labeled:
- No