This product requires certification to purchase.

Single Function Body Spray in Vibrant Polished Nickel

You last purchased this on
 
KOHLER

WaterTile® Single Function Body Spray in Vibrant Polished Nickel

  • Fast #
  • Part #K8003-SN
  • Item #2396291
  • Manufacturer Part #8003-SN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

WaterTile® Single Function Body Spray in Vibrant Polished Nickel

  • Fast #
  • Part #K8003-SN
  • Item #2396291
  • Manufacturer Part #8003-SN
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 288
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Single-function 22-nozzle bodyspray delivers a stimulating spray
  • Fully adjustable sprayface pivots for targeted hydromassage
  • Low-profile design complements any decor
  • MasterClean™ sprayface is easy-to-clean
  • Flow rate: 2.5 gpm
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Body Spray Flow Rate:
2.5 gpm
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
WaterTile®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Arm Mount
Height:
4-7/8 in
IAPMO Listed:
No
Length:
2-5/8 in
NSF Certified:
No
Showerhead Function:
Single
Spray Type:
Stimulating, Soothing
Trim Only:
No
WaterSense Labeled:
No