Single Function Body Spray
WaterTile® Single Function Body Spray
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 288-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Single-function 54-nozzle bodyspray delivers a soothing spray
- Fully adjustable sprayface pivots for targeted hydromassage
- Low-profile design complements any decor
- MasterClean™ sprayface is easy-to-clean
- Flow rate: 2.5 gpm
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Body Spray Flow Rate:
- 2.5 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- WaterTile®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Arm Mount
- Flow Rate:
- 2.5 gpm
- Height:
- 4-7/8 in
- IAPMO Listed:
- No
- Length:
- 2-5/8 in
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- Soothing
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 4-7/8 in