This product requires certification to purchase.

Single Function Body Spray in Vibrant™ Brushed Moderne Brass

You last purchased this on
 
KOHLER

WaterTile® Single Function Body Spray in Vibrant™ Brushed Moderne Brass

  • Fast #
  • Part #K8013-AK-2MB
  • Item #9208885
  • Manufacturer Part #8013-AK-2MB
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

WaterTile® Single Function Body Spray in Vibrant™ Brushed Moderne Brass

  • Fast #
  • Part #K8013-AK-2MB
  • Item #9208885
  • Manufacturer Part #8013-AK-2MB
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 324
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • Katalyst™ air-induction technology maximizes the air/water mix for a powerful, even flow
  • 1/2 in NPT connection
  • Single-function 27-nozzle body spray delivers a stimulating spray
  • Fully adjustable sprayface pivots for targeted hydromassage
  • Low-profile design complements any décor
  • 2.0 gpm (7.6 lpm) maximum flow rate at 80 psi (5.5 bar)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Body Spray Flow Rate:
2.0 gpm
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
WaterTile®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Ceiling Mount, Wall Mount
Flow Rate:
2 gpm
Height:
4-7/8 in
Installation Type:
Wall Mount
Showerhead Function:
Single
Spray Type:
Full
Width:
4-7/8 in