1.28 gpf Sensor Flush Valve
Wave 1.28 gpf Sensor Flush Valve
Product Details
Product Details
- Water saving 1.28 gpf toilet model
- Manual override flushes even if the batteries have expired
- Sentinel flush keeps 24 hour trapway fresh
- Waterproof shroud protects electronic components
- Serviceable without turning water supply off
- Engineered for optimal performance with Kohler® 1.28 gpf toilet
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.1037
- BAA Compliant:
- No
- Battery Size:
- 1.5V, AA
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B125.37, CSA B651
- Collection:
- Wave
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Toilet
- GSA Approved:
- No
- Height:
- 16-3/4 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Power Source:
- Battery
- Pressure - Maximum:
- 80 psi
- Pressure - Minimum:
- 25 psi
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- WaterSense Labeled:
- Yes