WAX RING Hardware Kit
WAX RING Hardware Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 250-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Extra Wax:
- No
- Hardware Included:
- Yes
- Material:
- Wax
- Size:
- 3 in - 4 in
- With Horn:
- No