Elongated Toilet Bowl in White
Wellcomme™ Ultra Elongated Toilet Bowl in White
Frequently Purchased Together
Product Details
Product Details
- Elongated bowl offers added room and comfort
- 1-1/2 in (38 mm) rear spud
- 1.28 gpf - 1.6 gpf (4.8 - 6.0 lpf) flush range
- 10 in x 7 in (254 mm x 178 mm) water surface
- Also available with antimicrobial finish K-96058-SS
- 2-1/8 in (54 mm) fully glazed trapway
- Supports static load of 2,500 lbs
- Replaces Kohler® Highcrest® and Highcliff™ flushometer models
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B651, CSA B45.1
- Collection:
- Wellcomme™ Ultra
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 26-1/8 in
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 16-5/8 in
- IAPMO Listed:
- No
- Length:
- 26-1/8 in
- MA Approved:
- No
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spud Location:
- Rear
- Spud Size:
- 1-1/2 in
- Toilet Bowl Height:
- 16-5/8 in
- Toilet Bowl Length:
- 26-1/8 in
- Toilet Bowl Width:
- 14-5/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 11 in
- Toilet Seat Included:
- No
- Toilet Seat Type:
- Open Front
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- Yes
- Width:
- 14-7/8 in