This product requires certification to purchase.

1.28 gpf Round Two Piece Toilet in Biscuit

You last purchased this on
 
KOHLER

Wellworth® 1.28 gpf Round Two Piece Toilet in Biscuit

  • Fast #
  • Part #K3947-RA-96
  • Item #4117107
  • Manufacturer Part #3947-RA-96
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Wellworth® 1.28 gpf Round Two Piece Toilet in Biscuit

  • Fast #
  • Part #K3947-RA-96
  • Item #4117107
  • Manufacturer Part #3947-RA-96
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Two piece toilet
  • Round-front bowl offers an ideal solution for smaller baths and powder rooms
  • Flow rate: 1.28 gpf
  • Includes right-hand trip lever
  • Combination consists of the Kohler® K-4841-RA tank and Kohler® K-4197 bowl
  • Coordinates with other products in the Wellworth® collection
  • Requires Certification
  • Green

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Wellworth®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Handle Type:
Lever
Height:
28-3/4 in
IAPMO Listed:
No
Length:
29-5/8 in
MA Approved:
No
Material:
Vitreous China
Toilet Installation:
Floor Mount
Toilet Rough-In:
14 in
Toilet Type:
Two Piece
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
18-1/4 in