This product requires certification to purchase.

1.28 gpf Toilet Tank in Biscuit

You last purchased this on
 
KOHLER

Wellworth® 1.28 gpf Toilet Tank in Biscuit

  • Fast #
  • Part #K4467-RA-96
  • Item #4117399
  • Manufacturer Part #4467-RA-96
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Wellworth® 1.28 gpf Toilet Tank in Biscuit

  • Fast #
  • Part #K4467-RA-96
  • Item #4117399
  • Manufacturer Part #4467-RA-96
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Flow rate: 1.28 gpf
  • Includes right-hand trip lever
  • Supply line not included
  • Combines with the Kohler® K-4199 bowl to create a complete Kohler® K-3999-RA Highline® toilet
  • Combines with the Kohler® K-5393 bowl to create a complete Kohler® K-5481-RA Highline® toilet
  • Coordinates with other products in the Wellworth® collection
  • Material: Vitreous china
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.2
Collection:
Wellworth®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
14-3/4 in
IAPMO Listed:
No
Length:
8-1/2 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Type:
Tank
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes